Zoro Homepage

Drill Bushing, H, Drill Size 17/32 In

  • Mfr # HT4810LR

  • Zoro # G3075296


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Finish
High Speed Steel
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT4810LR
Zoro #
G3075296
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Thickness
3/32"
Inside Dia.
17/32 in
Overall Length
5/8 in
Length under Head
5/8"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/4 in
Drill Size
17/32 in
Head Dia.
9/16 in
Size- Decimal
17/32" (0.5312)
Size - Decimal
17/32" - 0.5312

Details

Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.5312
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.