Zoro Homepage

Drill Bushing, H, Drill Size 17/32 In

  • Mfr # HT4820LR

  • Zoro # G3075016


product price: $10.19
/ea

Key Features

Size- Decimal
17/32" (0.5312)
Rockwell Hardness
RC 62-64
Outside Dia.
3/4 in
Bushing Head Type
Headed
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT4820LR
Zoro #
G3075016
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
17/32" (0.5312)
Outside Dia.
3/4 in
Length under Head
1-1/4"
Inside Dia.
17/32 in
Head Dia.
9/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Thickness
3/32"
Drill Size
17/32 in
Overall Length
1 1/4 in
Size - Decimal
17/32" - 0.5312

Details

Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Material
52100 Thru Hardened
Decimal Equivalent
0.5312
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Measurement System
Fractional Inch
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.