Zoro Homepage

Drill Bushing, H, Drill Size 17/64 In

  • Mfr # HT2810HN

  • Zoro # G3075409


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Drill Size
17/64 in
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Head Thickness
3/32"
Decimal Equivalent
0.2656
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT2810HN
Zoro #
G3075409
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
17/64 in
Head Thickness
3/32"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Overall Length
5/8 in
Outside Dia.
7/16 in
Inside Dia.
17/64 in
Size- Decimal
17/64" (0.2656)
Length under Head
5/8"
Head Dia.
9/16 in
Size - Decimal
17/64" - 0.2656

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 17/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.