Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 1/8 In

  • Mfr # H2022DV

  • Zoro # G6247193


product price: $15.79
/ea

Key Features

Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Head Dia.
27/64 in
Material - Machining
High Speed Steel
Length under Head
1-3/8"
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2022DV
Zoro #
G6247193
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Head Dia.
27/64 in
Length under Head
1-3/8"
Overall Length
1 3/8 in
Head Thickness
1/8"
Size- Decimal
1/8" (0.1250)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
5/16 in
Drill Size
1/8 in
Inside Dia.
1/8 in
Size - Decimal
13/64 in - 0.2031
Drill Bit Dimension Type
Wire

Details

Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Bushing Head Type
Headed
Head Material
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Bushing Type
Head Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Decimal Equivalent
0.1250
Head Type
Yes
Bushing Code
H
Point Type
Radial
Flute Type
Spiral

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.