Zoro Homepage

Drill Bushing, H, Drill Size 1/8 In

  • Mfr # H204DV

  • Zoro # G3078525


product price: $9.35
/ea

Key Features

Head Thickness
1/8"
Bushing Head Type
Headed
Length under Head
1/4"
Size- Decimal
1/8" (0.1250)
Drill Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H204DV
Zoro #
G3078525
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/8"
Length under Head
1/4"
Size- Decimal
1/8" (0.1250)
Drill Size
1/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/4 in
Outside Dia.
5/16 in
Head Dia.
27/64 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Inside Dia.
1/8 in
Size - Decimal
1-3/8 in - 1.3750
Drill Bit Dimension Type
Wire

Details

Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Decimal Equivalent
0.1250
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
H
Flute Type
Spiral
Point Type
Radial

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.