Drill Bushing, H, Drill Size 19/32 In
Mfr # H5612MC
Zoro # G3073911
product price: $9.15
/eaKey Features
Length under Head
3/4"
Material - Machining
High Speed Steel
Size- Decimal
19/32" (0.5938)
Inside Dia.
19/32 in
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H5612MC
Zoro #
G3073911
UPC #
-
Country of Origin
Multiple
Dimensions
Length under Head
3/4"
Size- Decimal
19/32" (0.5938)
Inside Dia.
19/32 in
Outside Dia.
7/8 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Dia.
1 7/64 in
Overall Length
3/4 in
Head Thickness
1/4"
Drill Size
19/32 in
Size - Decimal
21/64 in - 0.3281
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.