Drill Bushing, H, Drill Size 19/32 In
Mfr # HT5620MC
Zoro # G3074806
product price: $9.69
/eaKey Features
Measurement System
Fractional Inch
Head Thickness
3/16"
Decimal Equivalent
0.5938
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT5620MC
Zoro #
G3074806
UPC #
-
Country of Origin
Multiple
Dimensions
Head Thickness
3/16"
Outside Dia.
7/8 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Drill Size
19/32 in
Inside Dia.
19/32 in
Size- Decimal
19/32" (0.5938)
Overall Length
1 1/4 in
Length under Head
1-1/4"
Head Dia.
1 1/16 in
Size - Decimal
19/32" - 0.5938
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.