Zoro Homepage

Drill Bushing, H, Drill Size 21/32 In

  • Mfr # HT5610MM

  • Zoro # G3074900


product price: $8.95
/ea

Key Features

Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT5610MM
Zoro #
G3074900
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/8 in
Head Thickness
3/16"
Inside Dia.
21/32 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Size- Decimal
21/32" (0.6562)
Drill Size
21/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
5/8"
Outside Dia.
7/8 in
Head Dia.
1 1/16 in
Size - Decimal
21/32" - 0.6562

Details

Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Bushing Type
Head Press Fit
Measurement System
Fractional Inch
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Decimal Equivalent
0.6562
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.