Drill Bushing, H, Drill Size 21/64 In
Mfr # H4022IU
Zoro # G3078096
product price: $9.89
/eaKey Features
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Decimal Equivalent
0.3281
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H4022IU
Zoro #
G3078096
UPC #
-
Country of Origin
Multiple
Dimensions
Head Dia.
51/64 in
Inside Dia.
21/64 in
Length under Head
1-3/8"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Thickness
7/32"
Drill Size
21/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size- Decimal
21/64" (0.3281)
Outside Dia.
5/8 in
Overall Length
1 3/8 in
Size - Decimal
1-35/64 in - 1.5469
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.