Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 21/64 In

  • Mfr # H404IU

  • Zoro # G3077901


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Drill Size
21/64 in
Length under Head
1/4"
Inside Dia.
21/64 in
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H404IU
Zoro #
G3077901
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
21/64 in
Length under Head
1/4"
Inside Dia.
21/64 in
Outside Dia.
5/8 in
Overall Length
1/4 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Thickness
7/32"
Head Dia.
51/64 in
Size- Decimal
21/64" (0.3281)
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size - Decimal
15/16 in - 0.9375

Details

Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.3281
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Finish
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 21/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.