Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 21/64 In

  • Mfr # H408IU

  • Zoro # G3077229


product price: $8.49
/ea

Key Features

Rockwell Hardness
RC 62-64
Head Dia.
51/64 in
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H408IU
Zoro #
G3077229
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
51/64 in
Drill Size
21/64 in
Size- Decimal
21/64" (0.3281)
Head Thickness
7/32"
Outside Dia.
5/8 in
Length under Head
1/2"
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Overall Length
1/2 in
Inside Dia.
21/64 in
Size - Decimal
15/32 in - 0.4688

Details

Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Hardness
Rc 62-64
Decimal Equivalent
0.3281
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Finish
High Speed Steel
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 21/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.