Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 21/64 In

  • Mfr # H4812IU

  • Zoro # G3076921


product price: $7.89
/ea

Key Features

Hardness
Rc 62-64
Outside Dia.
3/4 in
Head Thickness
7/32"
Head Material
High Speed Steel
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H4812IU
Zoro #
G3076921
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/4 in
Head Thickness
7/32"
Head Dia.
59/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size- Decimal
21/64" (0.3281)
Length under Head
3/4"
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Overall Length
3/4 in
Inside Dia.
21/64 in
Drill Size
21/64 in
Size - Decimal
1-5/32 in - 1.1562

Details

Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Decimal Equivalent
0.3281
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 21/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.