Zoro Homepage

Drill Bushing, H, Drill Size 21/64 In

  • Mfr # H486IU

  • Zoro # G3074429


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Measurement System
Fractional Inch
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.3281
Inside Dia.
21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H486IU
Zoro #
G3074429
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/8 in
Inside Dia.
21/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Size- Decimal
21/64" (0.3281)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Thickness
7/32"
Outside Dia.
3/4 in
Length under Head
3/8"
Head Dia.
59/64 in
Drill Size
21/64 in
Size - Decimal
21/64" - 0.3281

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 21/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.