Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 23/64 In

  • Mfr # H4016JJ

  • Zoro # G3078315


product price: $8.95
/ea

Key Features

Outside Dia.
5/8 in
Material
52100 Thru Hardened
Head Thickness
7/32"
Size- Decimal
23/64" (0.3594)
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H4016JJ
Zoro #
G3078315
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/8 in
Head Thickness
7/32"
Size- Decimal
23/64" (0.3594)
Drill Size
23/64 in
Inside Dia.
23/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
51/64 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Overall Length
1 in
Length under Head
1"
Size - Decimal
1-31/64 in - 1.4844

Details

Material
52100 Thru Hardened
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Decimal Equivalent
0.3594
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Finish
High Speed Steel
Measurement System
Fractional Inch
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.