Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 23/64 In

  • Mfr # H4022JJ

  • Zoro # G3078026


product price: $9.89
/ea

Key Features

Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Decimal Equivalent
0.3594
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H4022JJ
Zoro #
G3078026
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Length under Head
1-3/8"
Inside Dia.
23/64 in
Head Dia.
51/64 in
Overall Length
1 3/8 in
Drill Size
23/64 in
Outside Dia.
5/8 in
Head Thickness
7/32"
Size- Decimal
23/64" (0.3594)
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size - Decimal
1-39/64 in - 1.6094
Drill Bit Dimension Type
Wire

Details

Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Decimal Equivalent
0.3594
Hardness
Rc 62-64
Head Material
High Speed Steel
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
H
Flute Type
Spiral
Point Type
Radial

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.