Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 23/64 In

  • Mfr # H4816JJ

  • Zoro # G3076565


product price: $8.95
/ea

Key Features

Material - Machining
High Speed Steel
Bushing Head Type
Headed
Head Thickness
7/32"
Measurement System
Fractional Inch
Inside Dia.
23/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H4816JJ
Zoro #
G3076565
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
7/32"
Overall Length
1 in
Inside Dia.
23/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
23/64" (0.3594)
Drill Size
23/64 in
Head Dia.
59/64 in
Length under Head
1"
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Outside Dia.
3/4 in
Size - Decimal
15/64 in - 0.2344

Details

Material - Machining
High Speed Steel
Bushing Head Type
Headed
Measurement System
Fractional Inch
Item
Headed Press-Fit Drill Bushing (H)
Decimal Equivalent
0.3594
Hardness
Rc 62-64
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.