Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 23/64 In

  • Mfr # H486JJ

  • Zoro # G3074377


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Drill Size
23/64 in
Length under Head
3/8"
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Fractional Inch
Head Thickness
7/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H486JJ
Zoro #
G3074377
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
23/64 in
Length under Head
3/8"
Head Thickness
7/32"
Overall Length
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Dia.
59/64 in
Inside Dia.
23/64 in
Size- Decimal
23/64" (0.3594)
Outside Dia.
3/4 in
Size - Decimal
23/64" - 0.3594

Details

Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Fractional Inch
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.3594
Bushing Head Type
Headed
Hardness
Rc 62-64
Finish
High Speed Steel
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.