Drill Bushing, H, Drill Size 23/64 In
Mfr # H488JJ
Zoro # G3074149
product price: $7.29
/eaSold in multiples of 2 for $14.58
Key Features
Length under Head
1/2"
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Decimal Equivalent
0.3594
Size- Decimal
23/64" (0.3594)
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H488JJ
Zoro #
G3074149
UPC #
-
Country of Origin
Multiple
Dimensions
Length under Head
1/2"
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Size- Decimal
23/64" (0.3594)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/4 in
Inside Dia.
23/64 in
Head Thickness
7/32"
Overall Length
1/2 in
Head Dia.
59/64 in
Drill Size
23/64 in
Size - Decimal
21/32 in - 0.6562
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.