Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size 2.3mm
- Mfr # HT1210CR
- Zoro # G1988038
product price:Â
$
11.89
/ea
Key Features
Head Dia.
5/16 in
Material
52100 Thru Hardened
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Outside Dia.
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HT1210CR
- Zoro #
- G1988038
- UPC #
- -
- Country of Origin
- Multiple
- Material
- 52100 Thru Hardened
- Hardness
- Rc 62-64
- Bushing Type
- Head Press Fit
- Head Material
- High Speed Steel
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headed
- Measurement System
- Metric
- Drill Bushing Wall Type
- Thin Wall
- Item
- Headed Press-Fit Drill Bushing (H)
- Rockwell Hardness
- RC 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Finish
- High Speed Steel
- Heat Treatment
- Through Hardened
- Decimal Equivalent
- 0.0906
- Head Type
- Yes
- Bushing Code
- HM
Dimensions
- Head Dia.
- 5/16 in
- Outside Dia.
- 3/16 in
- Inside Dia.
- 2.30 mm
- Outside Dia. Tolerance
- +0.0016 in /+0.0006 in
- Drill Size
- 2.30 mm
- Overall Length
- 5/8 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Length under Head
- 5/8"
- Head Thickness
- 3/32"
- Size - Decimal
- 25/32 in - 0.7812
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Metric, 2.30 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.