Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 25/32 In

  • Mfr # H8822NH

  • Zoro # G6249442


product price: $15.49
/ea

Key Features

Head Dia.
1 11/16 in
Material
52100 Thru Hardened
Finish
High Speed Steel
Outside Dia.
1 3/8 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8822NH
Zoro #
G6249442
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 3/8 in
Head Dia.
1 11/16 in
Outside Dia.
1 3/8 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Head Thickness
3/8"
Drill Size
25/32 in
Size- Decimal
25/32" (0.7812)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
25/32 in
Length under Head
1-3/8"
Size - Decimal
15/64 in - 0.2344
Drill Bit Dimension Type
Wire

Details

Material
52100 Thru Hardened
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Decimal Equivalent
0.7812
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Bushing Code
H
Flute Type
Spiral
Point Type
Radial

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 25/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.