Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 25/64 In

  • Mfr # H4022JY

  • Zoro # G3077971


product price: $10.19
/ea

Key Features

Outside Dia.
5/8 in
Bushing Type
Head Press Fit
Inside Dia.
25/64 in
Head Dia.
51/64 in
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H4022JY
Zoro #
G3077971
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/8 in
Inside Dia.
25/64 in
Head Dia.
51/64 in
Head Thickness
7/32"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 3/8 in
Size- Decimal
25/64" (0.3906)
Drill Size
25/64 in
Length under Head
1-3/8"
Size - Decimal
1-39/64 in - 1.6094
Drill Bit Dimension Type
Wire

Details

Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Hardness
Rc 62-64
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.3906
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Head Type
Yes
Bushing Code
H
Flute Type
Spiral
Point Type
Radial

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 25/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.