Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 25/64 In

  • Mfr # H485JY

  • Zoro # G3074535


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Measurement System
Fractional Inch
Material
52100 Thru Hardened
Head Thickness
7/32"
Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H485JY
Zoro #
G3074535
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
7/32"
Overall Length
5/16 in
Inside Dia.
25/64 in
Size- Decimal
25/64" (0.3906)
Length under Head
5/16"
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Drill Size
25/64 in
Outside Dia.
3/4 in
Head Dia.
59/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
25/64" - 0.3906

Details

Measurement System
Fractional Inch
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Decimal Equivalent
0.3906
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Head Material
High Speed Steel
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 25/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.