Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 27/32 In

  • Mfr # H8834NR

  • Zoro # G6249853


product price: $23.15
/ea

Key Features

Inside Dia.
27/32 in
Drill Size
27/32 in
Finish
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8834NR
Zoro #
G6249853
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
27/32 in
Drill Size
27/32 in
Head Thickness
3/8"
Overall Length
2 1/8 in
Head Dia.
1 11/16 in
Size- Decimal
27/32" (0.8438)
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Outside Dia.
1 3/8 in
Length under Head
2 1/8"
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
17/64 in - 0.2656

Details

Finish
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Decimal Equivalent
0.8438
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Bushing Head Type
Headed
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 27/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.