Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 27/32 In

  • Mfr # H8840NR

  • Zoro # G6249993


product price: $23.39
/ea

Key Features

Length under Head
2 1/2"
Outside Dia.
1 3/8 in
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8840NR
Zoro #
G6249993
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
2 1/2"
Outside Dia.
1 3/8 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
27/32 in
Size- Decimal
27/32" (0.8438)
Overall Length
2 1/2 in
Head Dia.
1 11/16 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Head Thickness
3/8"
Inside Dia.
27/32 in
Size - Decimal
17/64 in - 0.2656

Details

Bushing Head Type
Headed
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Fractional Inch
Bushing Type
Head Press Fit
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.8438
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 27/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.