Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 27/64 In

  • Mfr # H4022KK

  • Zoro # G3077938


product price: $9.89
/ea

Key Features

Head Dia.
51/64 in
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Inside Dia.
27/64 in
Bushing Type
Head Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H4022KK
Zoro #
G3077938
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
51/64 in
Inside Dia.
27/64 in
Head Thickness
7/32"
Size- Decimal
27/64" (0.4219)
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Length under Head
1-3/8"
Outside Dia.
5/8 in
Overall Length
1 3/8 in
Drill Size
27/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
1-41/64 in - 1.6406

Details

Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Finish
High Speed Steel
Decimal Equivalent
0.4219
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 27/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.