Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 27/64 In

  • Mfr # H408KK

  • Zoro # G3077000


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Head Dia.
51/64 in
Drill Bushing Wall Type
Standard Wall
Head Thickness
7/32"
Measurement System
Fractional Inch
Inside Dia.
27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H408KK
Zoro #
G3077000
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
51/64 in
Head Thickness
7/32"
Overall Length
1/2 in
Inside Dia.
27/64 in
Size- Decimal
27/64" (0.4219)
Length under Head
1/2"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
27/64 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Outside Dia.
5/8 in
Size - Decimal
15/32 in - 0.4688

Details

Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Item
Headed Press-Fit Drill Bushing (H)
Decimal Equivalent
0.4219
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Material
52100 Thru Hardened
Head Material
High Speed Steel
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 27/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.