Zoro Homepage

Drill Bushing, H, Drill Size 27/64 In

  • Mfr # H486KK

  • Zoro # G3074298


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Decimal Equivalent
0.4219
Drill Size
27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H486KK
Zoro #
G3074298
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
27/64 in
Overall Length
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
3/4 in
Head Thickness
7/32"
Length under Head
3/8"
Inside Dia.
27/64 in
Head Dia.
59/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Size- Decimal
27/64" (0.4219)
Size - Decimal
21/32 in - 0.6562

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 27/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.