Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 27/64 In

  • Mfr # H488KK

  • Zoro # G1832881


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Size- Decimal
27/64" (0.4219)
Drill Size
27/64 in
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Inside Dia.
27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H488KK
Zoro #
G1832881
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
27/64" (0.4219)
Drill Size
27/64 in
Overall Length
1/2 in
Inside Dia.
27/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
1/2"
Outside Dia.
3/4 in
Head Thickness
7/32"
Head Dia.
59/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Size - Decimal
21/32 in - 0.6562

Details

Item
Headed Press-Fit Drill Bushing (H)
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Finish
High Speed Steel
Decimal Equivalent
0.4219
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 27/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.