Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 29/32 In

  • Mfr # HT8028OC

  • Zoro # G6264955


product price: $17.49
/ea

Key Features

Outside Dia.
1 1/4 in
Finish
High Speed Steel
Head Material
High Speed Steel
Head Dia.
1 1/4 in
Overall Length
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8028OC
Zoro #
G6264955
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 1/4 in
Head Dia.
1 1/4 in
Overall Length
1 3/4 in
Size- Decimal
29/32" (0.9062)
Outside Dia. Tolerance
+0.0020 in /+0.0017 in
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
29/32 in
Inside Dia.
29/32 in
Length under Head
1-3/4"
Size - Decimal
29/32" - 0.9062

Details

Finish
High Speed Steel
Head Material
High Speed Steel
Hardness
Rc 62-64
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.9062
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Drill Bushing Wall Type
Thin Wall
Item
Headed Press-Fit Drill Bushing (H)
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.