Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 29/64 In

  • Mfr # HT4820KV

  • Zoro # G3075278


product price: $10.19
/ea

Key Features

Length under Head
1-1/4"
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Outside Dia.
3/4 in
Size- Decimal
29/64" (0.4531)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT4820KV
Zoro #
G3075278
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
1-1/4"
Outside Dia.
3/4 in
Size- Decimal
29/64" (0.4531)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
29/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Dia.
9/16 in
Inside Dia.
29/64 in
Overall Length
1 1/4 in
Head Thickness
3/32"
Size - Decimal
2.50mm - 0.0984

Details

Material - Machining
High Speed Steel
Bushing Head Type
Headed
Hardness
Rc 62-64
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Type
Head Press Fit
Decimal Equivalent
0.4531
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Measurement System
Fractional Inch
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 29/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.