Drill Bushing, H, Drill Size 31/32 In
Mfr # H888OM
Zoro # G9739511
product price: $16.15
/eaKey Features
Finish
High Speed Steel
Inside Dia.
31/32 in
Drill Size
31/32 in
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H888OM
Zoro #
G9739511
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
31/32 in
Drill Size
31/32 in
Outside Dia.
1 3/8 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
1 11/16 in
Overall Length
1/2 in
Head Thickness
3/8"
Length under Head
1/2"
Size- Decimal
31/32" (0.9688)
Size - Decimal
23/64 in - 0.3594
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.