Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 3/16 In

  • Mfr # H2028FT

  • Zoro # G6247692


product price: $19.25
/ea

Key Features

Decimal Equivalent
0.1875
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Outside Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2028FT
Zoro #
G6247692
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 3/4 in
Outside Dia.
5/16 in
Size- Decimal
3/16" (0.1875)
Head Thickness
1/8"
Inside Dia.
3/16 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Drill Size
3/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
1-3/4"
Head Dia.
27/64 in
Size - Decimal
1-3/8 in - 1.3750

Details

Decimal Equivalent
0.1875
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Material
52100 Thru Hardened
Bushing Head Type
Headed
Measurement System
Fractional Inch
Finish
High Speed Steel
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.