Zoro Homepage

Drill Bushing, H, Drill Size 3.25mm

  • Mfr # H204DX

  • Zoro # G3078507


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Inside Dia.
3.25 mm
Measurement System
Metric
Bushing Head Type
Headed
Hardness
Rc 62-64
Length under Head
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H204DX
Zoro #
G3078507
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
3.25 mm
Overall Length
1/4 in
Length under Head
1/4"
Outside Dia.
5/16 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Head Dia.
27/64 in
Drill Size
3.25 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
1/8"
Drill Bit Dimension Type
Wire
Size - Decimal
1-3/8 in - 1.3750

Details

Measurement System
Metric
Item
Headed Press-Fit Drill Bushing (H)
Bushing Head Type
Headed
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Head Type
Yes
Decimal Equivalent
0.1280
Bushing Code
HM
Point Type
Radial
Flute Type
Spiral

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 3.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.