Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 3.2mm

  • Mfr # H2016DW

  • Zoro # G3078811


product price: $10.19
/ea

Key Features

Material - Machining
High Speed Steel
Bushing Head Type
Headed
Length under Head
1"
Outside Dia.
5/16 in
Head Thickness
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H2016DW
Zoro #
G3078811
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
1"
Outside Dia.
5/16 in
Head Thickness
1/8"
Overall Length
1 in
Head Dia.
27/64 in
Inside Dia.
3.20 mm
Drill Size
3.20 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size - Decimal
13/64 in - 0.2031

Details

Material - Machining
High Speed Steel
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Finish
High Speed Steel
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Measurement System
Metric
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.1260
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 3.20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.