Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 3.2mm

  • Mfr # H204DW

  • Zoro # G3078516


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Drill Size
3.20 mm
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Material - Machining
High Speed Steel
Length under Head
1/4"
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H204DW
Zoro #
G3078516
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
3.20 mm
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Length under Head
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
27/64 in
Outside Dia.
5/16 in
Inside Dia.
3.20 mm
Overall Length
1/4 in
Head Thickness
1/8"
Size - Decimal
1-3/8 in - 1.3750

Details

Material - Machining
High Speed Steel
Measurement System
Metric
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Decimal Equivalent
0.1260
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 3.20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.