Drill Bushing, H, Drill Size 3/32 In
Mfr # HT1210CU
Zoro # G1988010
product price: $13.55
/eaKey Features
Measurement System
Fractional Inch
Decimal Equivalent
0.0938
Head Dia.
5/16 in
Length under Head
5/8"
Drill Bushing Wall Type
Thin Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HT1210CU
Zoro #
G1988010
UPC #
-
Country of Origin
Multiple
Dimensions
Head Dia.
5/16 in
Length under Head
5/8"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
5/8 in
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Drill Size
3/32 in
Outside Dia.
3/16 in
Inside Dia.
3/32 in
Head Thickness
3/32"
Size- Decimal
3/32" (0.0938)
Size - Decimal
25/32 in - 0.7812
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.