Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 33/64 In

  • Mfr # HT4810LP

  • Zoro # G3075311


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Finish
High Speed Steel
Outside Dia.
3/4 in
Size- Decimal
33/64" (0.5156)
Head Material
High Speed Steel
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT4810LP
Zoro #
G3075311
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/4 in
Size- Decimal
33/64" (0.5156)
Head Dia.
9/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
5/8 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Drill Size
33/64 in
Length under Head
5/8"
Head Thickness
3/32"
Inside Dia.
33/64 in
Size - Decimal
33/64" - 0.5156

Details

Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Drill Bushing Wall Type
Thin Wall
Bushing Type
Head Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Decimal Equivalent
0.5156
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 33/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.