Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 33/64 In

  • Mfr # HT4820LP

  • Zoro # G3075025


product price: $10.19
/ea

Key Features

Size- Decimal
33/64" (0.5156)
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT4820LP
Zoro #
G3075025
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
33/64" (0.5156)
Drill Size
33/64 in
Head Thickness
3/32"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 1/4 in
Inside Dia.
33/64 in
Head Dia.
9/16 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Length under Head
1-1/4"
Outside Dia.
3/4 in
Size - Decimal
2.50mm - 0.0984

Details

Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Decimal Equivalent
0.5156
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 33/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.