Drill Bushing, H, Drill Size 3/4 In
Mfr # H8822NC
Zoro # G6249424
product price: $15.49
/eaKey Features
Concentricity Tolerance
.0005" T.I.R. max
Head Thickness
3/8"
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Decimal Equivalent
0.7500
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H8822NC
Zoro #
G6249424
UPC #
-
Country of Origin
Multiple
Dimensions
Head Thickness
3/8"
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Inside Dia.
3/4 in
Drill Size
3/4 in
Head Dia.
1 11/16 in
Outside Dia.
1 3/8 in
Size- Decimal
3/4" (0.7500)
Overall Length
1 3/8 in
Length under Head
1-3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
15/64 in - 0.2344
Drill Bit Dimension Type
Wire
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.