Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 3.5mm

  • Mfr # H204ED

  • Zoro # G3078470


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Rockwell Hardness
RC 62-64
Length under Head
1/4"
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Thickness
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H204ED
Zoro #
G3078470
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
1/4"
Overall Length
1/4 in
Head Thickness
1/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/16 in
Head Dia.
27/64 in
Inside Dia.
3.50 mm
Size- Decimal
3.50mm (0.1378)
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Drill Size
3.50 mm
Size - Decimal
1-3/8 in - 1.3750

Details

Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Measurement System
Metric
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Bushing Head Type
Headed
Finish
High Speed Steel
Bushing Type
Head Press Fit
Decimal Equivalent
0.1378
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 3.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.