Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 3.6mm

  • Mfr # H204EH

  • Zoro # G3078446


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Heat Treatment
Through Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
3.60 mm
Material - Machining
High Speed Steel
Length under Head
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H204EH
Zoro #
G3078446
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
3.60 mm
Overall Length
1/4 in
Length under Head
1/4"
Inside Dia.
3.60 mm
Outside Dia.
5/16 in
Head Thickness
1/8"
Head Dia.
27/64 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Drill Bit Dimension Type
Wire
Size - Decimal
1-3/8 in - 1.3750

Details

Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Metric
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Finish
High Speed Steel
Bushing Type
Head Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Head Type
Yes
Decimal Equivalent
0.1417
Bushing Code
HM
Point Type
Radial
Flute Type
Spiral

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 3.60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.