Zoro Homepage

Drill Bushing, H, Drill Size 37/64 In

  • Mfr # H5616LZ

  • Zoro # G3073835


product price: $9.69
/ea

Key Features

Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Outside Dia.
7/8 in
Head Thickness
1/4"
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5616LZ
Zoro #
G3073835
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
7/8 in
Head Thickness
1/4"
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Size- Decimal
37/64" (0.5781)
Inside Dia.
37/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
1 7/64 in
Drill Size
37/64 in
Length under Head
1"
Overall Length
1 in
Size - Decimal
21/64 in - 0.3281

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 37/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.