Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 37/64 In

  • Mfr # HT5620LZ

  • Zoro # G3074867


product price: $9.69
/ea

Key Features

Length under Head
1-1/4"
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT5620LZ
Zoro #
G3074867
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
1-1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
37/64" (0.5781)
Head Dia.
1 1/16 in
Head Thickness
3/16"
Drill Size
37/64 in
Inside Dia.
37/64 in
Outside Dia.
7/8 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Overall Length
1 1/4 in
Size - Decimal
37/64" - 0.5781

Details

Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Decimal Equivalent
0.5781
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 37/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.