Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 3/8 In

  • Mfr # H4028JQ

  • Zoro # G1988406


product price: $11.79
/ea

Key Features

Finish
High Speed Steel
Outside Dia.
5/8 in
Inside Dia.
3/8 in
Length under Head
1-3/4"
Head Dia.
51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H4028JQ
Zoro #
G1988406
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/8 in
Inside Dia.
3/8 in
Length under Head
1-3/4"
Head Dia.
51/64 in
Head Thickness
7/32"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Size
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1 3/4 in
Size- Decimal
3/8" (0.3750)
Size - Decimal
1-45/64 in - 1.7031
Drill Bit Dimension Type
Fractional

Details

Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.3750
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
H
Flute Type
Spiral
Point Type
Split

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.