Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 39/64 In

  • Mfr # H5612ME

  • Zoro # G3073905


product price: $8.99
/ea

Key Features

Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Decimal Equivalent
0.6094
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5612ME
Zoro #
G3073905
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
3/4"
Overall Length
3/4 in
Drill Size
39/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Inside Dia.
39/64 in
Outside Dia.
7/8 in
Size- Decimal
39/64" (0.6094)
Head Thickness
1/4"
Head Dia.
1 7/64 in
Size - Decimal
21/64 in - 0.3281

Details

Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Decimal Equivalent
0.6094
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Bushing Head Type
Headed
Hardness
Rc 62-64
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.