Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 41/64 In

  • Mfr # H5616MK

  • Zoro # G3073808


product price: $9.69
/ea

Key Features

Head Dia.
1 7/64 in
Size- Decimal
41/64" (0.6406)
Bushing Type
Head Press Fit
Inside Dia.
41/64 in
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5616MK
Zoro #
G3073808
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 7/64 in
Size- Decimal
41/64" (0.6406)
Inside Dia.
41/64 in
Overall Length
1 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Length under Head
1"
Head Thickness
1/4"
Drill Size
41/64 in
Outside Dia.
7/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
21/64 in - 0.3281

Details

Bushing Type
Head Press Fit
Measurement System
Fractional Inch
Hardness
Rc 62-64
Head Material
High Speed Steel
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.6406
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 41/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.