Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 4.5mm

  • Mfr # H2016FL

  • Zoro # G3078595


product price: $9.69
/ea

Key Features

Measurement System
Metric
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Drill Size
4.50 mm
Decimal Equivalent
0.1772
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2016FL
Zoro #
G3078595
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
4.50 mm
Head Dia.
27/64 in
Inside Dia.
4.50 mm
Size- Decimal
4.50mm (0.1772)
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Overall Length
1 in
Head Thickness
1/8"
Length under Head
1"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/16 in
Size - Decimal
13/64 in - 0.2031

Details

Measurement System
Metric
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.1772
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Finish
High Speed Steel
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 4.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.