Zoro Homepage

Drill Bushing, H, Drill Size 4.75mm

  • Mfr # H2022FS

  • Zoro # G6247446


product price: $15.79
/ea

Key Features

Inside Dia.
4.75 mm
Heat Treatment
Through Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
1-3/8"
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2022FS
Zoro #
G6247446
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
4.75 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
1-3/8"
Overall Length
1 3/8 in
Head Thickness
1/8"
Head Dia.
27/64 in
Drill Size
4.75 mm
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Outside Dia.
5/16 in
Size - Decimal
1-3/64 in - 1.0469

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 4.75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.