Zoro Homepage

Drill Bushing, H, Drill Size 4mm

  • Mfr # H204EW

  • Zoro # G3078376


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Bushing Head Type
Headed
Drill Size
4.00 mm
Head Dia.
27/64 in
Outside Dia.
5/16 in
Decimal Equivalent
0.1575
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H204EW
Zoro #
G3078376
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
4.00 mm
Head Dia.
27/64 in
Outside Dia.
5/16 in
Overall Length
1/4 in
Inside Dia.
4.00 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
4.00mm (0.1575)
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Length under Head
1/4"
Head Thickness
1/8"
Size - Decimal
1-3/8 in - 1.3750

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 4.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.