Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 5/16 In

  • Mfr # H4812IM

  • Zoro # G3076967


product price: $7.99
/ea

Key Features

Head Material
High Speed Steel
Heat Treatment
Through Hardened
Head Thickness
7/32"
Bushing Head Type
Headed
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4812IM
Zoro #
G3076967
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
7/32"
Drill Size
5/16 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Dia.
59/64 in
Length under Head
3/4"
Outside Dia.
3/4 in
Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
5/16" (0.3125)
Inside Dia.
5/16 in
Size - Decimal
15/32 in - 0.4688

Details

Head Material
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Measurement System
Fractional Inch
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Decimal Equivalent
0.3125
Material - Machining
High Speed Steel
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.